Shop All Ropes
Sunbelt
ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0"
Mfr # A-B121159L600
Zoro # G001711377
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 13.5 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 5/8" (15.9mm), Milks: Yes, Spliceable: Yes, Tensile: 18,500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Silver (EE1801TFX14)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX69)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1850lb, Polystr (660240-00600-007)
- Sunbelt Chains, Ropes & Cables