Shop All Ropes
Sunbelt
ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0"
Mfr # A-B121159L200
Zoro # G601711098
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 13.5 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 5/8" (15.9mm), Milks: Yes, Spliceable: Yes, Tensile: 18,500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 49 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (H226TRX GREY)
- DAYTON Pressure Relief Valve Kit (401-46)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2801DFX3)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-080 8 Poly Cotton Twine 2.5 Pound Cone with 6000 ft. (07-080)
- Sunbelt Chains, Ropes & Cables