Shop All Ropes
Sunbelt
ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X150' 30" x12" x6"
Mfr # A-B121159L150
Zoro # G201711184
product price: $218.99
/ea
Free Shipping & Returns
$218.99
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
ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X150', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 13.5 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 5/8" (15.9mm), Milks: Yes, Spliceable: Yes, Tensile: 18,500 lbs
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
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (52195)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- EXTREME MAX Extreme Max 3008.0175 Solid Braid MFP Utility Rope - 1/2" x 50', Red / White (3008.0175)
- Sunbelt Chains, Ropes & Cables