Shop All Ropes
Sunbelt
ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X150' 30" x12" x6"
Mfr # A-B121191L150
Zoro # G701711370
product price: $255.99
/ea
Free Shipping & Returns
$255.99
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
ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X150', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 17.8 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 3/4" (19.1mm), Milks: Yes, Spliceable: Yes, Tensile: 20,230 lbs
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
- TARPS NOW Roller Track Beam Mount Support Brackets (TRACK-BM1)
- CASTERHQ 6"x2" RIGID CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1,250 (HD6660R-01-Y)
- VESTIL Vertical Plate Clamp (EPC-40)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-041 4 Poly Variegated 2 Pound Cone with 9600 ft. in Red and White (07-041)
- Sunbelt Ropes