Shop All Ropes
Sunbelt
ROPE, AB-DOUBLE POLYESTER BULL, 1/2"X200' 10" x28" x4"
Mfr # A-B121127L200
Zoro # G501711259
product price: $179.99
/ea
Free Shipping & Returns
$179.99
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
ROPE, AB-DOUBLE POLYESTER BULL, 1/2"X200', Notes 2: Our AB-Double Polyester bull rope offers high strength, low elongation and is UV resistant. It is, Notes 2: easy to splice and is an excellent rigging line., Web Notes: Manufactured from 100% high tenacity polyester fibre and constructed with a braided cover over a, Web Notes: braided core. This product provides the best combination of high strength, low elongation and, Web Notes: abrasion resistance of any polyester rope available. The protective coated ads additional abrasion, Web Notes: resistance for improved life and wear of the rope., : 8.4 lbs, Milks: Yes, Spliceable: Yes, Tensile: 11,100 lbs, Construction: Double-Braid, Core: Polyester, Cover: Polyester, Diameter: 1/2" (12.7mm)
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
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening (LB008-15)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF58)
- US CARGO CONTROL 2" x 20' Yellow Heavy Duty Endless Ratchet Strap (5420FE-Y)
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- Sunbelt Chains, Ropes & Cables