Shop All Tree Pole Climbers and Accessories
Sunbelt
RIGGING-SAMSON-WHOOPIE SLING-5/8 9.8" x10.45" x3.35"
Mfr # A-B1ABW562
Zoro # G501713994
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1ABW562
- Zoro # G501713994
- UPC # 3021332014
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
RIGGING-SAMSON-WHOOPIE SLING-5/8, Notes 3: This coating provides increased sling durability. Each sling has a permanent rating tag attached., Basket Capacity: 6400 lbs, Choker Capacity: 2560 lbs, Construction: Tenex, Diameter: 5/8", Eye Size: 6", Length: 3' - 5', Permanent Single Leg Cap: 3200 lbs, Notes: The Whoopie Sling is an adjustable lifting sling with a permanent eye at one end and an adjustable, Notes: eye at the other that allows it to easily adapt to a variety of tasks and loads., Notes 2: The adjustment allows snug lifting control and minimizes the number of fixed length slings required., Notes 2: The sling is a braided non-torquing polyester rope with Samthane coating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- NOTRAX 3 ft. L x Vinyl, 1/2" Thick (406S0023BL)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- C.H. HANSON Tag Id Blank, 76S (41273)
- SUNBELT Pulley-ISC, Eiger, Small Double, Aluminum 4" x4" x2" (A-B1ABIRP030A)
- SUNBELT PULLEY-PETZL-1/2"-ALUMINUM 4.1" x2.4" x1.8" (A-B1ABP05)
- SUNBELT Figure 8-ISC, 25Kn, Aluminum, Polished 10" x5" x1" (A-B1ABRP110A)
- SUNBELT STRW-ISC, Rope Wrench, Tether 12" x1" x1" (A-B1ABRT270A1)
- SUNBELT Ring-Ali Ring, Large, Steel 6" x5" x1" (A-B1ABRIN0013)
- SUNBELT Rigging Block-ISC, 3/4", Large 12.5" x7.5" x4.5" (A-B1ABRP057A1)
- ARBO SPACE 11.5mm Huracan Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (HWSTGRRW2SE200)
- Sunbelt Tree Pole Climbers and Accessories