Shop All Buffing & Polishing Compounds
Sunbelt
Reel Diamond Back Lapping Compound, 120 grit (25 lb) 13.25" x12.75" x12.05"
Mfr # A-B1LC12025
Zoro # G201713232
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1LC12025
- Zoro # G201713232
- UPC # 80971107943
- Country of Origin United States
- Category Buffing & Polishing Compounds
Description
Reel Diamond Back Lapping Compound, 120 grit (25 lb), Size: 25 lb., Web Notes: Use 120 grit Reel Diamond backlap compound to backlap your reels faster and sharper than ever, Web Notes: before. Reel Diamond is a patented product that is an environmentally abrasive compound. The backlap, Web Notes: compound uses a special formula to suspend the abrasiveness with special tackiness additives to, Web Notes: keep the product on the blades as well as a lubricant to dissipate heat on the blades minimizing, Web Notes: warping. The compound easily washes off with a garden hose. Rust inhibitors are also added to, Web Notes: minimize corrosion. Industrial diamonds are use to provide faster cutting action creating a shaper, Web Notes: edge. Reel Diamond backlap is ideal for golf clubs, municipal departments, schools and sporting, : venues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- UNITED ABRASIVES/SAIT SAIT 23807 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8", 25-Pack (23807)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (93802)
- SUNBELT Reel Diamond Back Lapping Compound, 80 grit (25 lb) 14.6" x14.2" x10.65" (A-B1LC8025)
- CS UNITEC Polishing Cream, Pink, Can (40015)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- PFERD Large Polishing Paste Bar, Brown - Pre-polish for Non-Ferrous Metals (48762)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- Sunbelt Buffing & Polishing Compounds