Shop All Tractor Chains & Sprockets
Sunbelt
Pulley, V-Idler 4.5" x4.5" x1.5"
Mfr # A-B1AY20
Zoro # G201713355
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3/8"
- Height 3/4"
- Outside Diameter 3-1/2"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1AY20
- Zoro # G201713355
- UPC # 80971151784
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 3/8" |
Height | 3/4" |
Outside Diameter | 3-1/2" |
Details
Material | Plastic |
Description
Pulley, V-Idler, Material: Plastic, Inside Diameter: 3/8", Outside Diameter: 3-1/2", Height: 3/4", Replaces: AYP 194326
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-1/32 in. Lx3-25/32 in. dia (BF791-O)
- MAG 1 2-Cycle Conventional Engine Oil, Blue, 8 Oz. (MAG60138)
- ILC Replacement for AMERICAN OPTICAL 1036 (1036 AMERICAN OPTICAL)
- AUVECO PUSH-ON RETAINER FOR 3/16 STUD7/16OD, 100PK (8865)
- SUNBELT Pulley, V-Idler 0" x0" x0" (A-B1AY24)
- SUNBELT Tapered Hub 3" x3" x1.5" (A-B1SB6532)
- SUNBELT Pulley, Idler, AYP-189993, 3/8 X 4-1/2 4.5" x4.5" x1.7" (A-B1SB11635)
- SUNBELT Pulley- Flat Idler - AYP - 179114 3.45" x3.45" x2.2" (A-B1AY50)
- SUNBELT Pulley-Repl John Deere AM106627 5.5" x5.5" x1.25" (A-B1JD68)
- SUNBELT Tapered Hub 8" x4" x1" (A-B1SC85)
- A & I PRODUCTS Chain Repair Kit CA550 3" x3" x3" (A-634340)
- Sunbelt Tractor Chains & Sprockets