Shop All Tractor Parts
Sunbelt
MityVac Fluid Evacuator 7400 8.8" x8.7" x28.5"
Mfr # A-B1AC7400
Zoro # G001717799
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1AC7400
- Zoro # G001717799
- UPC # 80971136708
- Country of Origin United States
- Category Tractor Parts
Description
MityVac Fluid Evacuator 7400, Includes: (English/French/Spanish), Includes: dipstick tube; 0.41" OD x 5' L (10mm x 1.5m) main evacuation tube; Tube adapters; User manual, Includes: Fluid evacuator; 0.23" OD x 5' L (5.7mm x 1.5m) dipstick tube; 0.26" OD x 5' L (6.6mm x 1.5m), Notes 2: equipment or motorcycles., Notes 2: The B1AC7400 is ideal for draining fluids from reservoirs on boats, RVs, ATVs, snowmobiles, farm, Notes 3: Includes accessories for draining engine oil or transmission fluid directly through the dipstick, Notes 3: tubes., Notes 4: stabilizer; Durable, chemical resistant polyethylene construction; Automatic overflow prevention;, Notes 4: Features: Convenient manual pump operation; Integrated 1.9 gal (7.3 L) reservoir; Large base w/ foot, Notes 4: Quick-drain pour spout, Notes 5: Recommended for use with the following fluids:, Notes 7: DO NOT USE WITH GASOLINE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- SCANSTRUT DS6-P Cable Seal - black (DS6-P-BLK)
- LISLE Brake Adjustment Tool (50700)
- OTC 20 Ton Service Jack (HDJ20)
- SUNBELT Ball Bearing, 3/4" x 1-3/8 2.6" x3.85" x1.4" (A-B1SB327)
- SUNBELT Ball Bearing, Flanged 0.5" x1.5" x1.5" (A-B1SB6573)
- SUNBELT Bushing, Flanged 6" x4" x1" (A-B1SB3201)
- SUNBELT Ball Bearing, 5/8" x 1-3/8 4.2" x3" x0.53" (A-B1SB326)
- SUNBELT WALBRO CARBURETOR WYK-192-1 3.75" x2.8" x1.6" (A-B1WBWWYK192A)
- SUNBELT ZAMA, CARBURETOR C1U-K51 3.8" x2.9" x1.6" (A-B1ZMC1UK51A)
- AFTERMARKET S18603 Raw Edge Moulded Cogged Belt Belt No AVX10x1075 Fits FordFits New Ho (S.18603-SPX_2)
- Sunbelt Tractor Parts