Shop All Lynch Pins
Sunbelt
Linch Pin 2.13" x1.75" x0.5"
Mfr # A-B1WH2
Zoro # G001706120
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Dia. 5/16 in
- Fastener Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1WH2
- Zoro # G001706120
- UPC # 80971114796
- Country of Origin United States
- Category Lynch Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 1 1/4 in |
Details
Pin Item | Linch Pin |
Description
Linch Pin, Pin Diameter: 5/16", Length: 1-1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0075)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK (CPB003)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5884)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0125)
- SUNBELT Linch Pin 2" x2" x0.5" (A-B1SB7181)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 10PK (52645)
- PROSOURCE Pin-Lynch Assortment 25Pc (61213)
- X1 TOOLS 3/16 in. dia. x 1-7/16 in. L Snapper Pin / Lynch Pin 8 Pins by X1 Tools (X1E-CON-SNA-PIN-1010x8)
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 3PK (36503)
- Sunbelt Lynch Pins