Shop All Fire and Rescue Helmets
Sunbelt
HELMET-KASK, LIME FLUO HI-VIZ 11" x9" x7"
Mfr # A-B1HE00011224
Zoro # G701705966
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1HE00011224
- Zoro # G701705966
- UPC # 80971148780
- Country of Origin Italy
- Category Fire and Rescue Helmets
Description
HELMET-KASK, LIME FLUO HI-VIZ, Size: Universal - Adjustable 51-62 cm / 20-24-3/8", Certification: ANSI Z89.1-2009 / CSA Z94.1-2005, Material: Outer Shell ABS Plastic / Inner Shell HD Polystyrene, Notes: Beyond the sheer quality of the materials and the unique elegance of KASK design, the safety helmets, Notes: have been specifically designed to meet the needs of every active worker, whether for the, Notes: industrial and construction industry or for the work-at-height professionals. The perfectly, Notes: ergonomic helmets were developed to ensure the wearer unparalleled comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-C1600/M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4500)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- SUNBELT HELMET-KASK, HELMET BAG 9" x6" x1" (A-B1UAC00002)
- SUNBELT HELMET-KASK, VISOR-SMOKE 10" x7" x4" (A-B1VI00002009)
- SUNBELT HELMET-KASK, WHITE 11" x9" x5" (A-B1HE00010201)
- SUNBELT HELMET-KASK, YELLOW 10.5" x8.5" x5.75" (A-B1HE00010202)
- PETZL Vertex Vent ANSI Helmet - Yellow (VTVA-YL)
- KASK Zenith X2 Helmet - Light Grey (ZENX2-LG)
- KONG USA Kosmos Ear Protection Black (997101N01KK)
- Sunbelt Head Protection