Shop All Axes, Hatchets, & Splitting Wedges
Sunbelt
FISKARS-X27-SPLITTING AXE-36 8.75" x1.75" x37.25"
Mfr # A-B178846935
Zoro # G601705585
product price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Sunbelt
- MFR # A-B178846935
- Zoro # G601705585
- UPC # 80971135486
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
FISKARS-X27-SPLITTING AXE-36, Head Size: 4.03 lbs., Web Notes: The Fiskars X27 Splitting Axe provides power that makes splitting medium-sized to extra-large logs, Web Notes: easier than ever. The X27 combines perfected weight distribution, advanced blade geometry, an, Web Notes: ultra-sharp edge and virtually unbreakable design to maximize your performance. This combination of, Web Notes: features allows the blade to disperse wood more effectively, offering more one-strike splits with, Web Notes: each swing. It also includes our longest handle for increased leverage to maximize the power and, Web Notes: speed of taller users. Since you can split wood more easily with the X27, each job requires less, Web Notes: time, less effort and less hand strain., Weight: 6.28 lbs.
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
- NOVA Toolrest 100Mm 1" Shank (TR100/1)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- WIHA Precision Torx Screwdriver T4 Round (26704)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- SUNBELT WEDGE 5-1/2", ORANGE 0" x0" x0" (A-B179002P)
- SUNBELT FISKARS-BRUSH AXE-21 5" x1.25" x21.13" (A-B178606935J)
- SUNBELT FISKARS, X25, SPLITTING AXE 30.4" x9.3" x1.4" (A-B178546935)
- SEYMOUR MIDWEST 18 Corn Knife (41748)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- COLLINS AXE 4.5 lb Single Bit Splitting Maul 34 in. Fiberglass Handle (TJR-4.5FD-C)
- Sunbelt Axes, Hatchets, & Splitting Wedges