Shop All Safety Cans
Sunbelt
EAGLE 2 GAL SAFETY CAN TYPE 2 HEAVY DUTY 12" x12" x12"
Mfr # A-B1SC7
Zoro # G401708410
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1SC7
- Zoro # G401708410
- UPC # 4844122146
- Country of Origin United States
- Category Safety Cans
Description
EAGLE 2 GAL SAFETY CAN TYPE 2 HEAVY DUTY, Heading: Eagle 2.5 Gallon Type-II Safety Can feature two openings, one with a pressure-relief spring closing, Heading: lid for filling, one with an actuated pour valve with a flexible metal spout for safer controlled, Heading: dispensing. The filler spout and flame arrestors in both openings are non-sparking brass designed, Heading: for flashback protection. Can includes a 7/8" flexible metal spout and a red (for gasoline and, Heading: otherflammable liquids) powder coat finish with a trilingual label. FM, UL, and ULC Approved and, Heading: meet OSHA and NFPA Code 30 requirements. Compliance: OSHA 29 CFR 1910.106, 1925.152 and NFPA Code, Heading: 30, Notes: 7/8" pouring hose, Notes 2: 24-gauge hot dip galvanized steel construction, Notes 3: Spring closing lid for filling and a separate hose for accurate pouring, Notes 4: Patented comfort grip, Notes 5: Non-sparking flame arrestor, Notes 6: Baked on powder coat finish, Notes 7: Double interlock, no-weld bottom seam, Notes 8: Deep drawn construction means not top or side seams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Flip to Listen Reusable Soft Plastic Dual Mode Ear Plugs, Flanged Shape, 24 dB, Green, 50 PK (6770)
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- CONDOR Anti-Slip Tape, Black, 1 in x 60 ft. (GRAN4986)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" (A-B1SC6)
- SUNBELT Fuel Can, No-Spill CARB Gas Can (2.5 gallon) 12.75" x10" x7.9" (A-B1NS1405)
- SUNBELT 5 Gallon Press N Pour Gas Can 0" x0" x0" (A-B1GB351)
- SUNBELT 2 Gallon Press N Pour Gas Can 0" x0" x0" (A-B1GB320)
- SUNBELT Fuel Can, No-Spill CARB Gas Can (5 gallon) 14" x14" x11" (A-B1NS1450)
- SUNBELT No-Spill Flexible Spout Ext, 6 1.25" x4.15" x11" (A-B1NS0206)
- NO-SPILL Gas Spout Repl Nozzle (6132)
- Sunbelt Safety Cans