Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-16, 1/2"X600' 0" x0" x0"
Mfr # A-B151127L600
Zoro # G601283755
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
CLIMBING ROPE, GRIPFLEX-16, 1/2"X600', Notes 2: GripFlex-16 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: With a 16 strand braided polyester cover over a parallel twisted nylon core, GripFlex-16 is highly, Web Notes: flexible with good shock absorption. It offers an abrasion resistant, firm, round construction that, Web Notes: is excellent for use as a climbing line., Construction: 16 Strand, Core: Nylon, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: Yes, Tensile: 9,200 lbs, Weight Per 100': 7.7 lbs., Notes 3: The entire rope is coated with a protective finish to enhance abrasion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Lock-It Blue Adjustable Bungee Cord 24 in. L X 0.5 in. (06512)
- DAYTON Motor (MHGX4EC29GGS)
- RUBBERMAID COMMERCIAL Universal Uprigh (GRFG4510L1BEIG)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- ALL GEAR Double Braided Composite Bull Rope, 1"X1 (AGBR1150)
- Sunbelt Ropes