Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-16, 1/2"X200' 0" x0" x0"
Mfr # A-B151127L200
Zoro # G301283802
product price: $275.99
/ea
Free Shipping & Returns
$275.99
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
CLIMBING ROPE, GRIPFLEX-16, 1/2"X200', Notes 2: GripFlex-16 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: With a 16 strand braided polyester cover over a parallel twisted nylon core, GripFlex-16 is highly, Web Notes: flexible with good shock absorption. It offers an abrasion resistant, firm, round construction that, Web Notes: is excellent for use as a climbing line., Weight Per 100': 7.5 lbs, Construction: 16 Strand, Core: Nylon, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: Yes, Tensile: 9,200 lbs
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
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- JET Hand Chain Hoist W/ 30ft Lift, 1-1/2Ton (S90-150-30)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel (S-FM-63EGB)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- Sunbelt Ropes