Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-12, 1/2"X200' 0" x0" x0"
Mfr # A-B101127L200
Zoro # G501270572
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
CLIMBING ROPE, GRIPFLEX-12, 1/2"X200', Notes 2: GripFlex-12 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: Manufactured as a 12-Strand 100% polyester climbing rope. This product has high strength, low, Web Notes: stretch and it is abrasion resistant. Even with extensive use, this single braid product will, Web Notes: maintain its shape and flexibility., Weight Per 100': 7 lbs, Construction: 12 Strand, Core: Polyester, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: No, Tensile: 6,500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- DAYTON Pin, 3 Tons (GGS_48381)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- CABINETIZER 72 Cabinet Lift (72)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 3/4"X200' 0" x0" x0" (A-B121191L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3" (A-B101127L120)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, STATIC-12 POLYESTER, 3/4"x100' 0" x0" x0" (A-B101191L100)
- KINGCORD 3/8 in. x 400 ft. Black/Orange Polypropylene Twisted Truck Rope (644761TV)
- Sunbelt Chains, Ropes & Cables