Shop All Ropes
Sunbelt
CLIMBING ROPE, GRIPFLEX-12, 1/2"X120' 25" x8" x3"
Mfr # A-B101127L120
Zoro # G301270444
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
CLIMBING ROPE, GRIPFLEX-12, 1/2"X120', Notes 2: GripFlex-12 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: Manufactured as a 12-Strand 100% polyester climbing rope. This product has high strength, low, Web Notes: stretch and it is abrasion resistant. Even with extensive use, this single braid product will, Web Notes: maintain its shape and flexibility., Weight Per 100': 7 lbs, Construction: 12 Strand, Core: Polyester, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: No, Tensile: 6,500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 7X19 WIRE ROPE 500'/RL, 4503210 (4503210)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- ZORO SELECT Roll Pin, 5 x 35mm (D223)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 9/16"X150' 0" x0" x0" (A-B121143L150)
- SUNBELT CLIMBING ROPE, GRIPFLEX-12, 3/4"X150' 0" x0" x0" (A-B101191L150)
- SUNBELT ROPE, STATIC-12 POLYESTER, 5/8"x100' 27" x7" x3" (A-B101159L100)
- SUNBELT TOW LINE, HMPE, 1/4"x150' W/ 1 EYE 25" x8" x1.5" (A-B102064L150S)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X200' 0" x0" x0" (A-B121159L200)
- SUNBELT ROPE, AB-DOUBLE POLYESTER BULL, 5/8"X600' 0" x0" x0" (A-B121159L600)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- Sunbelt Chains, Ropes & Cables