Shop All Bench Grinders
Sunbelt
Blade Grinder, Commercial 20" x14" x23"
Mfr # A-B1AC3410
Zoro # G901294468
Free Shipping & Returns
$1,329.99
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
- Brand Sunbelt
- MFR # A-B1AC3410
- Zoro # G901294468
- UPC # 80971107811
- Country of Origin United States
- Category Bench Grinders
Description
Blade Grinder, Commercial, Notes: The B1AC3410 commercial blade grinder is designed to sharpen standard blades as well as commercial, Notes: blades.ÿ The B1AC3410 comes w/ a commercial-duty 3/4 HP Bell-Front motor designed exclusively for, Notes: the B1AC3410., Notes 2: The B1AC3410 offers 1,725 RPM and has a specially designed reversing switch which allows you to, Notes 2: grind both right and left hand blades to a fine hollow grind., Notes 3: This grinder comes w/ a 10" x 1" x 3/4" premium-grade ceramic wheel and an extra-large frame and, Notes 3: work table that easily accommodates the extra wide bevels found on commercial blades.
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
- H & H INDUSTRIAL PRODUCTS 75 X 40 X 30mm Elongated Steel V-Block Set (3406-1017)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4200)
- SUNBELT BLADE-GRINDER, COMMERCIAL, 1HP 25" x16" x24.5" (A-B1AC1012)
- SUNBELT Rotary Blade Grinder 0" x0" x0" (A-B1RBG712)
- SUNBELT BENCH MOUNTED SAW CHAIN GRINDER, 110V 11" x11" x11" (A-B1A2001100V)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61790)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (48WE51)
- DAYTON Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz (499F68)
- DAYTON Combination Belt and Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness (3NYA7)
- Sunbelt Bench Grinders