Shop All Riding Lawn Mower & Small Tractor Parts
Sunbelt
Ball Mount, Fusion 2.65" x12" x3.65"
Mfr # A-B1CM45134
Zoro # G601702379
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1CM45134
- Zoro # G601702379
- UPC # 61231403410
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Ball Mount, Fusion, Gross Trailer Weight: 7,500 lbs, Tongue Weight: 750 lbs, Drop: 2", Rise: N/A, Ball Diameter: 2", Length: 7-1/2", Notes: Ball mounts are a key product in the towing industry. The vast majority of our line is CNC formed, Notes: and robotically welded to ensure accurate, consistent cuts and clean, strong weld lines., Notes 2: Once welded, these mounts are mechanically de-scaled to remove all mill scale from the surface of, Notes 2: the steel and run through a seven-stage washing system. This process creates a flawless surface for, Notes 2: the application of a highly durable powder coat finish., Notes 3: For 2" x 2" receiver tubes with a durable powder coat finish. Pin and clip included. Complete with, Notes 3: permanently attached trailer ball. Stronger than traditional non-welded ball designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Auger replacement blade Fits Snow Joe iON21SB-PRO Cordless Snow Blower (ION21SB-PRO-25.4)
- BRIGGS & STRATTON Fan, &" Nylon (7074968YP)
- A-MAZE-N PRODUCTS TUBE SMOKER 6"" SS (AZACC000640084)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- SUNBELT Belt; Blower Fan 9" x9" x3" (A-TCU20822)
- SUNBELT Belt, PTO to Deck 19.5" x5" x1" (A-07240700)
- SUNBELT OUTER AIR FILTER-KUBOTA T0070-16323 10.4" x4.5" x4.5" (A-B1AF16323)
- SUNBELT Belt, PTO to Deck 60 20" x5" x1.5" (A-07200028)
- SUNBELT Belt, Deck 54 0" x0" x0" (A-95405013)
- SUNBELT Trailer Ball, 2-5/16 3" x6.7" x2.55" (A-B1CM40067)
- A & I PRODUCTS GRASSCATCHER, ALUMINUM, SPECIAL JUMBO 0" x0" x0" (A-B1GCRP48XL)
- Sunbelt Riding Lawn Mower & Small Tractor Parts