Shop All Tractor Rims & Wheels
Sunbelt
ATV/UTV Tire AT489. 25x10x12, 4-Ply. 23" x23" x8.2"
Mfr # A-B1589335
Zoro # G901702710
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbelt
- MFR # A-B1589335
- Zoro # G901702710
- UPC # 3325920703
- Country of Origin United States
- Category Tractor Rims & Wheels
Description
ATV/UTV Tire AT489. 25x10x12, 4-Ply., Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 19.2, Dimensions: 25 x 10 x 12, Includes: Tire only (does not include rim), Maximum Load: 420, Maximum PSI: 7, Mounted Diameter: 25.2, Mounted Width: 9.1, Ply: 4, Replaces: Carlisle 589335, Rim Width: 8, Tread Pattern: AT489, Tread Style: ATV/UTV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Amber (M20341Y)
- DB ELECTRICAL New Starter For Lombardini 0-001-107-058 563R0540 112497 410-24209 563R0540 (410-24209)
- A & I PRODUCTS Lamp Bulb H3 (12V 55W) 1.75" x4" x1.75" (A-1628494M1)
- ZEROSTART ENGINE HEATER 400W 120V, 28MM, CORD WITH TSTAT, BRASS ADAPTER GM (3100109)
- SUNBELT 410X350X6, SNOW BLOWER TIRE CHAINS, 2 LINK 12" x7" x7.5" (A-B1TC3310G)
- SUNBELT TIRE, 4.8 - 8, 2 PLY, SU12 TURF 16" x16" x3.5" (A-B1SUT45)
- SUNBELT TIRE, 4.80 - 8, 2 PLY, P605 STUD 16" x16" x3.25" (A-B1SUT127)
- SUNBELT TIRE, 16 x 7.50 - 8, 4 PLY, SU05 TURF 24" x12" x12" (A-B1SUT402)
- SUNBELT TIRE-SPORT TRAIL, 4.8X8, 4 PLY 16" x16" x4" (A-B1TI842)
- SUNBELT TIRE- HP FIELD TRAX, 24X12X12, 2 PLY 24" x24" x11.6" (A-B1560366)
- AFTERMARKET R2499 Rear Rim Deep Well 11 x 38 Fits FARMALL 300 400 H M Super H Super M (R2499-RIL_2)
- Sunbelt Tractor Rims & Wheels