Shop All Tree Pole Climbers and Accessories
Sunbelt
Anchor Bridge Climbing System 12" x8" x2"
Mfr # A-B1ABR7102
Zoro # G301709364
Free Shipping & Returns
$112.99
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
- Brand Sunbelt
- MFR # A-B1ABR7102
- Zoro # G301709364
- UPC # 80971110629
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
Anchor Bridge Climbing System, Notes 3: The set includes 2 custom spliced eye-to-eye tails and a #3 bronze swivel-eye boat snap., Notes: The Anchor Bridge Climbing System modifies the split tail in order to give it a self-tending, Notes: capability. The system is simple to understand, easy to operate, and allows the climber to be much, Notes: safer and more efficient in the tree., Notes 2: Adaptable to any harness, climbing line, hitch, and hitch cord, the Anchor Bridge greatly reduces, Notes 2: the upper body stress often associated with tree climbing and virtually eliminates slack in the, Notes 2: climber's system.
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
- SURECAN 5 gal Red HDPE Type II Safety Gas Can Gasoline (SUR5SFG2)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV703FO (L))
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- SUNBELT Figure 8-ISC, 35Kn, Aluminum, Anodised 7" x7" x1" (A-B1ABRP100B)
- SUNBELT Ring-Ali Ring, Large, Aluminum 6" x4" x1" (A-B1ABRIN0011)
- SUNBELT Figure 8-ISC, 35Kn, Aluminum, Polished 13" x8" x1" (A-B1ABRP100A)
- SUNBELT Ring-Ali Ring, Small, Aluminum 6" x4" x1" (A-B1ABRIN0010)
- SUNBELT STRW-ISC, Rope Wrench, Tether 12" x1" x1" (A-B1ABRT270A1)
- SUNBELT Ring-Ali Ring, Large, Steel 6" x5" x1" (A-B1ABRIN0013)
- NOTCH EQUIPMENT Notch Rigging Thimble # 1 (40465)
- Sunbelt Tree Pole Climbers and Accessories