Shop All Trash Bags
Sunbeam Trashrac
3 gal Trash Bags, 0.95 mm, 24 PK
Mfr # 87024
Zoro # G3208516
product price: $10.65
/pk 24, $0.44/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 gal
- Thickness 0.95 mm
- Bags Per Roll 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbeam Trashrac
- MFR # 87024
- Zoro # G3208516
- UPC # 62185870243
- Country of Origin China
- Category Trash Bags
Details
Capacity | 3 gal |
Thickness | 0.95 mm |
Item | Trash Bags |
Bags Per Roll | 24 |
Description
Trashrac Handle Tie bags come in a continuous roll of 24 bags. These bags are designed for use with the 3 gallon Trashrac kitchen waste system and store easily in the lower basket of the Trashrac. As well as the convenient Handle Tie feature, the handles also are used to firmly hold the bag in place during use on the Trashrac. These strong, white roll bags are also perfect for use as small waste bin liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- ODOBAN Urinal Screen, Cherry, Non-Para, PK12 (959062-12)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- UNGER PROFESSIONAL FLOOR SQUEEGEE STRGT 24"" (977560)
- SUNBEAM TRASHRAC 87096 3 gal Trash Bags (SU11370)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87096 3 gal Trash Bags (6192686)
- SUNBEAM TRASHRAC 3 gal Trash Bags, 0.7 mm, 6 PK (87096)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87020 5 gal Trash Bags (6192678)
- SUNBEAM TRASHRAC Trashrac Bags 5Gal 20Pk (87020)
- SUNBEAM TRASHRAC 87072 5 gal Trash Bags (SU11371)
- MEDEGEN Biohazard Trash Bags, 33 gal, 1.50 mil (38 Micron), Red, 50 PK (RIWB142143)
- Sunbeam Trashrac Trash Bags