Shop All Outdoor Fireplaces, Fire Pits & Accessories
Sunbeam
Pioneer Fire Pit in Thermoset Resin
Mfr # 9799
Zoro # G610442938
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34.6 in
- Width 34.6 in
- Color Brown
- Weight 83.2 lb
- Includes Stainless Steel Burner (304); Decorative Flame Glass (23.1 lbs); Metal Lid, Protective Cover; Lift-off Door; Adjustable Feet; Push-Start Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbeam
- MFR # 9799
- Zoro # G610442938
- UPC # 808862397999
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 34.6 in |
Width | 34.6 in |
Details
Material | Thermoset Resin |
Color | Brown |
Weight | 83.2 lb |
Includes | Stainless Steel Burner (304); Decorative Flame Glass (23.1 lbs); Metal Lid, Protective Cover; Lift-off Door; Adjustable Feet; Push-Start Ignition |
Features | 50,000 BTU; Propane tank hides neatly under fire pit |
Shape | Round |
For Use With | 20 lb propane tank (not included) |
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam Pioneer Fire Pit will dramatically enhance your outdoor living space with its rustic and unique design. Constructed from Durable Thermoset Resin and finished with a high-grade weather-resistant paint. This beautifully constructed fire pit includes a stainless-steel burner 304, kidney shape glass beads 23 lbs., 50,000 BTUs, easy to use push start ignition, metal lid and protective cover. Connect the fire pit to a 20 lbs. propane tank not included and embrace the outdoors. Gather around the warmth and charm of the Pioneer Fire Pit, your ultimate companion for year-round relaxation and enjoyment!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILMASTER 12 Foot Natural Gas Hose And Quick Connect (NG12)
- RAIN BIRD Full Circle Micro Spray, Black, Plstc, PK2 (MSF2PKS)
- GLOBAL INDUSTRIAL Replacement Solenoid Valve Assembly For 641264,641244, 641265, 641245,641750,641746, 641747 (RP6433)
- OREGON .404" Harvester Guide Bar, 48cm (482HSFM104)
- SUNBEAM Sunbeam Round Contemporary Aluminum Ceramic Top Fire Table (9245)
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- SUNBEAM Urban Aluminum Ceramic Top Column Fire Pit (9248)
- SUNBEAM Sunbeam Boa Aluminum Fire Table (9102)
- SUNBEAM Serenity Aluminum Fire Table ANTHRACITE GREY (9294)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Maya Design Fire Pit with Metal Stand (QI004350)
- Sunbeam Outdoor Fireplaces, Fire Pits & Accessories