Shop All Irons & Garment Steamers
Sunbeam
Greensense Mid Size Iron, Black
Mfr # 3018200000
Zoro # G806621512
product price: $46.35
/ea
Sold in multiples of 4 for $185.40
$185.40
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
- Brand Sunbeam
- MFR # 3018200000
- Zoro # G806621512
- UPC # 27045765954
- Country of Origin China
- Category Irons & Garment Steamers
Description
Make your guest rooms green with eco-friendly amenities. This Sunbeam GreenSense mid-size swivel cord steam iron boasts powerful steam action and a sleek chrome accent. No leaks, no mess, no worry with the three-way automatic shut-off and anti-drip system. The Shot of Steam button enables guests to blast steam precisely where it's needed. This iron is designed with GreenSense to deliver water savings of up to 45% versus a standard iron. It is also self-cleaning and designed to use tap water. Plus the Safe-Storage Strip indicates when it's safe to store the iron. 120V, 60Hz, 1200W.
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
- QWIKPRODUCTS QwikClean Foaming Coil Cleaner: 18oz. Can (QT2770)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Mulberry, 7 oz Aerosol Spray, PK12 (5169)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- SUNBEAM Greensense Midsize Iron, White (3017200000)
- SUNBEAM Greensense Iron Non-Stick A/O (IR4002001)
- SUNBEAM Greensense Full Size Iron, Black (4275200000)
- SUNBEAM Greensense Full Size Iron, White (42742000000)
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- FAMILY PRESS Family Press Inspire-32 32 X 10 in. Home Use Electronic Steam Ironing Board (Inspire-32)
- Sunbeam Irons & Garment Steamers