Shop All Outdoor Fireplaces, Fire Pits & Accessories
Sunbeam
Grange Fire Pit in Thermoset Resin
Mfr # 9795
Zoro # G510442939
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 22 in
- Color Grey
- Weight 88 lb
- Includes Stainless Steel Burner (304); Decorative Flame Glass (19.8 lbs); Metal Lid, Protective Cover; Lift-off Door; Adjustable Feet; Push-Start Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunbeam
- MFR # 9795
- Zoro # G510442939
- UPC # 808862397951
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 48 in |
Width | 22 in |
Details
Material | Thermoset Resin |
Color | Grey |
Weight | 88 lb |
Includes | Stainless Steel Burner (304); Decorative Flame Glass (19.8 lbs); Metal Lid, Protective Cover; Lift-off Door; Adjustable Feet; Push-Start Ignition |
Features | 50,000 BTU; Propane tank hides neatly under fire pit |
Shape | Rectangular |
For Use With | 20 lb propane tank (not included) |
Description
Cozy up outdoors on cool evenings with a Sunbeam Fire Pit or Fire Table. The Sunbeam Grange Fire Pit Table is constructed from Durable Thermoset Resin and finished with a high-grade weather-resistant paint, features a rustic rectangular silhouette in a warm vintage grey. This beautifully constructed fire pit table includes a linear stainless-steel burner 304, kidney shape glass beads 19.8 lbs., 50,000 BTUs, easy to use push start ignition, metal lid and protective cover. Connect the fire pit to a 20 lbs. propane tank not included and embrace the outdoors. Adjust the flame height to your desired setting and enjoy a warm ambiance with family and friends.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- AFTERMARKET Bucket Pin (1807810)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- SUNBEAM Serenity Aluminum Fire Table ANTHRACITE GREY (9294)
- SUNBEAM Sunbeam Round Contemporary Aluminum Ceramic Top Fire Table (9245)
- SUNBEAM Urban Aluminum Ceramic Top Column Fire Pit (9248)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- SUNBEAM Sunbeam Boa Aluminum Fire Table (9102)
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.30.LPG 30 in. Propane Gas Log Lighter - Straight (LLS.30.LPG)
- Sunbeam Outdoor Fireplaces, Fire Pits & Accessories