Shop All Toasters
This Product is Discontinued
Sunbeam
7" 2-Slot Black Toaster (Discontinued)
Mfr # 3910-100-000
Zoro # G0092377
This Product is Discontinued
Key Features
- Type Pop-Up
- Capacity 2-Slot
- Voltage 120/127
- Hz 60
- Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 11 1/2 in |
Width | 7 in |
Length (In.) | 11 1/2 in |
Height | 7 4/5 in |
Width (In.) | 7 in |
Dimensions (HxD) | 7 3/4 in x 11 1/2 in |
Overall Width | 7 in |
Overall Height | 7 3/4 in |
Overall Depth | 11 1/2 in |
Details
Item | Toaster |
Type | Pop-Up |
Capacity | 2-Slot |
Voltage | 120/127 |
Hz | 60 |
Color | Black |
Material | Plastic |
Amps | 6.25 A |
Standards | UL |
Description
Toaster, Overall Height 7 3/4 in, Overall Depth 11 1/2 in, Overall Width 7 in, Voltage 120/127, Material Plastic, Capacity 2-Slot, Standards UL, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.