Sun Zero

Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Polished Pewter


product price: $39.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noise.
The textured polished pewter finished industrial styled telescoping pipework steel rod is adjustable from 66-120” to fit a variety of window sizes and projects 3.75” from the wall. Use on larger windows in larger rooms, like your bedroom, dining room, or living room to hang light, medium, or heavyweight curtains. It is ideal for hanging curtains with grommets and can be used with clip rings. The double rod adds a layered look to your curtains, giving you more control over how much light to let into your room throughout the day and providing more insulation during colder months. To layer, place heavier, decorative curtains on the 3/4" diameter front rod and lighter, sheer curtains on the 5/8" diameter back rod.
Pair with Sun Zero grommet curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing features.
Room Darkening Rod Set Includes: one telescoping steel double curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noiseThe textured telescoping rod is adjustable in length from 66-120" to fit your window and projects 3.75" from the wallThe 3/4" diameter rod is suited for larger windows in larger rooms of your home such as the living room, dining room, or bedroomPair with Sun Zero grommet curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing featuresIncludes: one telescoping double curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.