Shop All Rods and Hardware
Sun Zero
Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 36-66", Polished Pewter
Mfr # SN47077E
Zoro # G201207496
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Zero
- MFR # SN47077E
- Zoro # G201207496
- UPC # 42437022538
- Country of Origin China
- Category Rods and Hardware
Description
The Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noise.
The textured polished pewter finished industrial styled telescoping pipework steel rod is adjustable from 36-66” to fit a variety of window sizes and projects 3.75” from the wall. Use on larger windows in larger rooms, like your bedroom, dining room, or living room to hang light, medium, or heavyweight curtains. It is ideal for hanging curtains with grommets and can be used with clip rings. The double rod adds a layered look to your curtains, giving you more control over how much light to let into your room throughout the day and providing more insulation during colder months. To layer, place heavier, decorative curtains on the 3/4" diameter front rod and lighter, sheer curtains on the 5/8" diameter back rod.
Pair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing features.
Room Darkening Rod Set Includes: one telescoping steel double curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noiseThe textured telescoping rod is adjustable in length from 36-66" to fit your window and projects 3.75" from the wallThe 3/4" diameter rod is suited for larger windows in larger rooms of your home such as the living room, dining room, or bedroomPair with Sun Zero grommet curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing featuresIncludes: one telescoping double curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions
The textured polished pewter finished industrial styled telescoping pipework steel rod is adjustable from 36-66” to fit a variety of window sizes and projects 3.75” from the wall. Use on larger windows in larger rooms, like your bedroom, dining room, or living room to hang light, medium, or heavyweight curtains. It is ideal for hanging curtains with grommets and can be used with clip rings. The double rod adds a layered look to your curtains, giving you more control over how much light to let into your room throughout the day and providing more insulation during colder months. To layer, place heavier, decorative curtains on the 3/4" diameter front rod and lighter, sheer curtains on the 5/8" diameter back rod.
Pair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing features.
Room Darkening Rod Set Includes: one telescoping steel double curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noiseThe textured telescoping rod is adjustable in length from 36-66" to fit your window and projects 3.75" from the wallThe 3/4" diameter rod is suited for larger windows in larger rooms of your home such as the living room, dining room, or bedroomPair with Sun Zero grommet curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing featuresIncludes: one telescoping double curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Polished Pewter (SN47078E)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Matte Black (SN47080E)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- KENNEY MFG ADJ BRACKET SILVER 3/4"" (KN85293)
- KENNEY MFG Kenney Riley 1" Value Decorative Window Curtain Rod, 30-84", Chocolate (KN87006V1NP)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Double Curtain Rod, 30-84", Black (KN87008V1NP)
- Sun Zero Rods and Hardware