Shop All Rods and Hardware
Sun Zero
Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 66-120", Polished Pewter
Mfr # SN47072E
Zoro # G901207529
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Zero
- MFR # SN47072E
- Zoro # G901207529
- UPC # 42437022484
- Country of Origin China
- Category Rods and Hardware
Description
The Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noise.
The textured polished pewter finished industrial styled telescoping pipework steel rod is adjustable from 66-120” to fit a variety of window sizes and projects 3.75” from the wall. Use on larger windows in larger rooms, like your bedroom, dining room, or living room to hang light, medium, or heavyweight curtains. It is ideal for hanging curtains with grommets, back tabs, or pockets, but can also be used with tab tops or clip rings. Pair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing features.
Room Darkening Rod Set Includes: one telescoping steel curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noiseThe textured telescoping rod is adjustable in length from 66-120" to fit your window and projects 3.75" from the wallThe 3/4" diameter rod is suited for larger windows in larger rooms of your home such as the living room, dining room, or bedroomPair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing featuresIncludes: one telescoping curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions
The textured polished pewter finished industrial styled telescoping pipework steel rod is adjustable from 66-120” to fit a variety of window sizes and projects 3.75” from the wall. Use on larger windows in larger rooms, like your bedroom, dining room, or living room to hang light, medium, or heavyweight curtains. It is ideal for hanging curtains with grommets, back tabs, or pockets, but can also be used with tab tops or clip rings. Pair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing features.
Room Darkening Rod Set Includes: one telescoping steel curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions.
Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod is designed to wrap around your window frame to save energy, block light, and reduce noiseThe textured telescoping rod is adjustable in length from 66-120" to fit your window and projects 3.75" from the wallThe 3/4" diameter rod is suited for larger windows in larger rooms of your home such as the living room, dining room, or bedroomPair with Sun Zero curtain panels (sold separately) to maximize energy saving, light blocking, and noise reducing featuresIncludes: one telescoping curtain rod with two mounting brackets, one center support, screws, drywall anchors, and installation instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Matte Black (SN47080E)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Polished Pewter (SN47078E)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- CENTRAL DESIGN Globus 1 in. Curtain Rod, 66-120 in. - Mahogany (CE436936)
- KENNEY MFG Kenney Lucas 3/4" Standard Decorative Window Curtain Rod, 36-66", Black (KN80209NP)
- Sun Zero Rods and Hardware