Shop All Patio Umbrellas
This Product is Discontinued
Sun-Ray
9 ft. Round 8Rib Solar Lighted Umbrella, Taupe (Discontinued)
Mfr # 801026
Zoro # G8623159
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Taupe
- Size 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun-Ray
- MFR # 801026
- Zoro # G8623159
- UPC # 814717020578
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 9 ft. |
Details
Item | Patio Umbrella |
Color | Taupe |
Description
Get ready to entertain from dusk until dawn with the 9' Round 8Rib Aluminum Solar Lighted Umbrella. This umbrella is a versatile item that moves seamlessly from day to evening use. This beautiful accessory will transform any outdoor area into your favorite place to relax with friends, or enjoy a meal at your outdoor table even after the sun goes down. The canopy is 180g polyester with upgraded colorfastness and a water resistant coating, along with a powder coated aluminum frame, so it is durable and ready to stand up to the elements. This umbrella provides plenty of shade on hot summer days. Simply tilt the umbrella using the tilt function to the perfect angle. This umbrella has a square solar panel at the top, which powers the lights along the umbrella ribs for 9 to 12 hours without the need for electricity. The umbrella pole is standard sized and fits most umbrella stands as well as most dinning and bistro sets that are designed to accommodate umbrellas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.