Shop All Plastic Sheets
Sun N Rain
PVC PVC panel 72 L x 26 W x
Mfr # 190832
Zoro # G910065332
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PVC
- Plastic Width 26
- Plastic Length 72
- Plastic Color Beige
- Includes 11 PVC panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun N Rain
- MFR # 190832
- Zoro # G910065332
- UPC # 763552442833
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 26 |
Plastic Length | 72 |
Height | 0.32 |
Depth | 0.32 |
Details
Item | PVC panel |
Plastic Material | PVC |
Plastic Color | Beige |
Includes | 11 PVC panels |
For Use With | SUN 'N RAIN |
Description
Give your home and grounds the facelift they need with SUN 'N RAIN corrugated panels. Lightweight and easy to install, Palruf are ideal for patio covers, partitions, sliders, under decking, and more, giving your home an economical, functional, and attractive update. Intended for open sides and well-ventilated structures, these corrugated panels work well in regions with mild climates, and are virtually maintenance-free, offering an easy and durable DIY solution. Much stronger than traditional fiberglass panels, SUN 'N RAIN plastic, fiberglass-free composition means they maintain their color and surface condition much better, as well.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0930x7/8 ID, Pk10 (25198)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-UHMW-45)
- ZORO SELECT White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-18)
- ZORO SELECT Aluminum Roll, 1100, 0.005 x 12 W x30 In L (6025)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190833)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190829)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.125 Thick, 48 X 48 (SPCCL.125GP Polycarbonate-48X48)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PP-586)
- Sun N Rain Plastic Sheets