Shop All Bird Baths & Feeders
Sun Joe
Wild Bird Hanging Feeder, Hexagon Shape w/ Roof, 2.15 lb Seed Capacity, Silver
Mfr # SJ-WBFX-SLV
Zoro # G204195677
$12.95
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
- Brand Sun Joe
- MFR # SJ-WBFX-SLV
- Zoro # G204195677
- UPC # 842470129399
- Country of Origin China
- Category Bird Baths & Feeders
Description
Give your birds only the best with the ultimate, high-end habitat designed to keep your fine-feathered friends fed, sheltered, and dry. Birds will be flocking to your front lawn for the chance to eat at this handsomely designed feeder. Made of durable, weather-resistant plastic with a metallic finish (available in a variety of colors) and equipped with six feeding ports, this ideal bird buffet will bring a touch of luxury to any home, yard, or garden. The lipped feeding tray, with convenient, built-in drain holes, prevents waste, keeps seed dry, and allows the perfect perch for your winged guests to comfortably dine. And the easy-to-clean and easy-to-fill feeder tube makes maintenance a breeze!
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
- ZORO SELECT Union, Low Lead Brass, 500 psi (707402-12)
- A & I PRODUCTS Classical V-Belt (5/8" X 54") 23" x4" x1" (A-B51)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X60)
- MI-T-M Washer, 5 x 9-1/2 x 1 (28-0521)
- PERKY-PET Perky-Pet 8042173 1.5 lbs Finch Plastic Tube Bird Feeder; 6 Ports (8042173)
- PRINCE WILD BIRD SEED 40 lbs Songbird Deluxe No Corn Wild Bird Feed Orange Bag, Orange (PR395926)
- PANACEA Panacea Assorted Glass/Metal 10.5 in. Bird Bath with Stake (82912)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTAG17027 BirdBath Spice Round Hanging (ANCIENTAG17027)
- SUNSET VISTA DESIGNS Sunset Vista Designs SV91778 Blue Bird Rain Gauge (SV91778)
- PERKY-PET Feeder Hbd Vase Vntg Glss 18Oz (8133-2)
- WOODLINK BIRD NESTER REFILL (64007BNR)
- Sun Joe Bird Baths & Feeders