Shop All Bird Baths & Feeders
Sun Joe
Wild Bird Hanging Feeder, Hexagon Shape w/ Roof, 2.15 lb Seed Capacity, Bronze
Mfr # SJ-WBFX-BRZ
Zoro # G004195679
product price: $13.19
/ea
$13.19
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
- Brand Sun Joe
- MFR # SJ-WBFX-BRZ
- Zoro # G004195679
- UPC # 842470129382
- Country of Origin China
- Category Bird Baths & Feeders
Description
Give your birds only the best with the ultimate, high-end habitat designed to keep your fine-feathered friends fed, sheltered, and dry. Birds will be flocking to your front lawn for the chance to eat at this handsomely designed feeder. Made of durable, weather-resistant plastic with a metallic finish (available in a variety of colors) and equipped with six feeding ports, this ideal bird buffet will bring a touch of luxury to any home, yard, or garden. The lipped feeding tray, with convenient, built-in drain holes, prevents waste, keeps seed dry, and allows the perfect perch for your winged guests to comfortably dine. And the easy-to-clean and easy-to-fill feeder tube makes maintenance a breeze!
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
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- HYDRORAIN Coupling, 1/2 in. Tube, 150 psi (06542)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL0)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- SUN JOE Wild Bird Hanging Feeder, Hexagon Shape w/ Roof, 2.15 lb Seed Capacity, Silver (SJ-WBFX-SLV)
- WARREN DISTRIBUTION Warren Distribution 208970 12 in. Wood Bird Feeder; Blue (208970)
- PERKY-PET Farmhouse Bird Feeder (WFH001)
- AUDUBON Cafe Bird Feeder (NA6228)
- WOODSTREAM Woodstream 242358 24 oz Sun Kissed Top Fill Hummingbird Feeder (242358)
- COLES Feeder Wild Bird Tube 6 Port (TT06)
- WOODLINK LTD Woodlink NABBFDR Dome Top Seed & Bluebird Bird Feeder (143273)
- Sun Joe Bird Baths & Feeders