Shop All Cultivators and Tillers
Sun Joe
TJ605E-ELT ELITE Corded Electric Tiller & Cultivator with 3-Position Wheel Adjustment
Mfr # 200TJ605EELT
Zoro # G411594539
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 200TJ605EELT
- Zoro # G411594539
- Country of Origin United States
- Category Cultivators and Tillers
Description
Tear apart soil to ready the garden for seeding and cultivation with the Sun Joe TJ605E-ELT ELITE corded electric tiller and cultivator with 3-position wheel adjustment. Eliminating the need for gas or oils the eco-friendly 13.5 amp motor is completely electric and at no sacrifice to performance. Outfitted with 6 steel angled tines the tiller tears at dirt with maximum aeration to ensure the best possible seedbed for planting. In addition the steel blades are extremely durable to offer the longevity needed to be used season after season.The height can be adjusted at three different positions around the wheels in order to improve maneuverability on even the toughest terrains. Capable of clearing paths up to 16'' wide and 8'' deep the tiller and cultivator make quick work of preparing the seedbed. Once the work is done the collapsible handle folds over for compact storage and easier transport. It is recommended to only use this device with an all-weather outdoor-rated extension cord. So prepare any yard for the next landscaping project with the Sun Joe TJ605E-ELT ELITE corded electric tiller and cultivator.Overall Dimensions:Length: 20 5/8''Width: 18''Height: 17 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Trimmer Line: Round Gatorline (23-180)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- ARNOLD 16 in. Dethatching Mower Blade For Walk-Behind Mowers (490-100-0111)
- BAG BALM 8oz (21263157)
- SUN JOE 24-Volt 2.0-Ah Cordless 6-Inch Cutting Swath Cordless Garden Tiller/Cultivator (24V-TLR-LTE)
- SUN JOE Electric Lawn Dethatcher | 13 inch | 12 Amp | AirBoost Technology (AJ798E)
- LANDSCAPERS SELECT Cultivator Garden 3 Tines 9 In (PS-60933L)
- GARDENWARE Aluminum 3-Prong Cultivator, Ergonomic Cushion Grip (GA2691576)
- EARTHWISE 16" 12.5A Tiller (TC70125EW)
- SPORTSMAN Mini 43cc 2-Cycle Cultivator (MT43CC)
- TORO 37387 8 in. 2-Cycle 43 cc Cultivator (58601)
- Sun Joe Lawn & Garden Tools