No Product Image Available
Sun Joe

STM30E Corded Heavy-Duty Steam Cleaner - 0.25 Gallon


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sanitize clean and disinfect without chemicals with the Sun Joe STM30E corded heavy-duty steam cleaner. Capable of killing germs mold and dust mites the powerful 13 amp motor pumps out a pressurized stream of steam at 212 degrees Fahrenheit. Heating up in just over 30 seconds the steam cleaner saves valuable time. To further eliminate downtime the onboard 33.8 fl. oz. tank can operate for 40 minutes straight and it can be continuously refilled without the need of powering down. As you clean the low water indicator will flash to alert you when it is time for a refill.The 8-piece accessory kit ensures that you'll be able to tackle a variety of tasks within your establishment. Brush attachments offer an abrasive option for hard surfaces like tiles or showers. A squeegee attachment works wonders on the windows and glass doors. There is even a steam plate for clearing off old wallpaper! The commercial grade construction of this steamer uses an all-aluminum heat exchange and has an adjustable flow rate. With the flexible 8' steam hose two wheels and ergonomic handle the Sun Joe steam cleaner is equipped to clean all over your establishment.Kit Includes:- Wall paper steam plate- Jet nozzle- Nylon brush- Copper brush- Widow / Tile squeegee- Large cleaning brush- Cotton cloth- Extension tubes- Sun Joe STM30E corded heavy-duty steam cleanerOverall Dimensions:Length: 19 1/4''Width: 11 1/2''Height: 10 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.