Sun Joe

SPX7001E Corded Electric Pressure Washer with Built in Wet / Dry Vacuum System


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tackle a variety of cleaning tasks from outdoor to indoor with the 2-in-1 Sun Joe SPX7001E corded electric pressure washer with built in wet and dry vacuum system. With the flip a switch this pressure washer becomes a vacuum cleaner as well eliminating the need for two separate appliances. The 13 amp pressure washer motor is capable of 2000 PSI of pressure. Rotate the nozzle for different spray radiuses. For instances where soap is needed a 10 fl. oz. foaming cannon attachment allows for a controlled dilution of soap to foam through the spray!Whether dealing with spills or dirt the vacuum cleaner is just another flip of the switch away from handling wet or dry mess. After vacuuming just empty the 0.4 gallon collection tank to quickly dispose of any debris or liquid. The vacuum comes with two different nozzle attachments and a dusting brush to equip you for any need. At just 17 lb. this unit is extremely lightweight and compact making it easy to maneuver and store. Transition between cleaning tasks with ease by utilizing the Sun Joe SPX7001E corded electric pressure washer with built in wet and dry vacuum system.Kit Includes:- Adjustable spray wand- Foam cannon- All-purpose vacuum nozzle- Crevice vacuum nozzle- Dusting brush- 20' pressure hose- Sun Joe SPX7001E corded electric pressure washer with built in wet / dry vacuum systemOverall Dimensions:Length: 14 1/2''Width: 14''Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.