Shop All Pressure Washers
Sun Joe
SPX4600-MAX Corded Electric Pressure Washer with Heavy-Duty Turbo Nozzle - 3000 PSI; 1.3 GPM
Mfr # 200SPX4600MAX
Zoro # G411594577
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 200SPX4600MAX
- Zoro # G411594577
- Country of Origin United States
- Category Pressure Washers
Description
Clear the toughest of grime with ease when doing yardwork or washing cars with the Sun Joe SPX4600-MAX corded electric pressure washer. Designed to last longer while working cooler than a universal motor this pressure washer can blast up to 3000 PSI of pressure. Along with a 1.3 GPM flow you'll easily be able to eliminate dirt tar grease oil stains and dried mud. The unit comes with 5 different spray tips that easily connect to the nozzle and provide 0 to 40 degrees of a spray radius. One tip is specifically designed for soaps which can be poured right into the onboard detergent tank and another is a bonus heavy-duty turbo nozzle for tougher dirt and grime.The unit is outfitted with a 20' high-pressure hose so you can move easily without having to move the entire pressure washer. For even further convenience in mobility the washer sits atop two easy-glide wheels so that the unit is easy to push around with optimal control. It also comes with a 35' extension cord to enable you to roam farther away from the power source. When complete wrap the hose around the holder for neater more compact storage. For all building automobile or outdoor tasks the SPX4600-MAX Corded Electric Pressure Washer is the prefect tool for the dirty work.Kit Includes:- 5 Quick connect nozzles- 34'' extension wand- 35' power cord- Sun Joe SPX4600-MAX corded electric pressure washerOverall Dimensions:Length: 24''Width: 14 11/16''Height: 17 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Tether Ball, Rubber/Nylon, Yellow (CSIVTB)
- STENS Air Filter Combo 12-Pack For Briggs & Stratton 796254, 795066, 5419K (100-673-12)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D025 Bar Mnt, 20" (200VXLHD025)
- SPORTIME BALL LOOPED SUREKATCH 4IN (112000036)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- DELCO Belt Drive Pressure Washer (65145)
- DEWALT Pressure Washer (DWPW3000)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0ME1)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- SIMPSON Pressure Washer (61130)
- Sun Joe Pressure Washers