Shop All Pressure Washers
Sun Joe
SPX4003-ELT Corded Electric Pressure Washer - 2250 PSI; 1.65 GPM
Mfr # 200SPX4003ELT
Zoro # G211594685
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 200SPX4003ELT
- Zoro # G211594685
- Country of Origin United States
- Category Pressure Washers
Description
Clear grime with ease when doing yardwork or washing cars with the Sun Joe SPX4003-ELT corded electric pressure washer. Designed to last longer than residential machines this pressure washer can blast up to 2250 PSI of pressure. With a 1.65 GPM flow you'll easily be able to eliminate dirt tar grease oil stains and dried mud. The unit comes with 5 different spray tips that easily connect to the nozzle and provide 0 to 40 degrees of a spray radius. One tip is specifically designed for soaps which can be poured right into the onboard detergent tank. The 34' extension wand ensures that you'll be able to get to all those hard-to-reach places.The unit is outfitted with a 20' steel-reinforced hose to combat loss of pressure from twists or pinches. For convenience in mobility the washer sits atop a heavy-duty roll cage with wheels so that the unit is easy to push around with optimal control. When complete wrap the hose around the holder for neater more compact storage. It also comes with a 35' extension cord so that you can roam further from the power source. For all building automobile or outdoor tasks the SPX4003-ELT corded electric pressure washer is the perfect tool for the dirty work.Kit Includes:- 5 Quick connect nozzles- 34'' extension wand- 35' power cord- Garden hose adapter- Needle clean-out tool- Sun Joe SPX4003-ELT corded electric pressure washerOverall Dimensions:Length: 21 3/4''Width: 22''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Black (2A040006)
- KOHLER It Valve Cover-Fuel Pump (24 559 11-S)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- SUN JOE 24-V 2.0-Ah 116-PSI MAX MP Port. Spray Washer w/5Gal. Tank, Accessories (WA24C-LTE)
- WESTWARD Light Duty 1900 psi 1.3 gpm Cold Water Electric Pressure Washer (49C155)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- KARCHER K 2 Series 1.602-315.0 Pressure Washer, 1600 psi Operating, 1.25 gpm, 25 ft L Hose, 13 A, 60 Hz (1.602-315.0)
- MI-T-M CM Series Gas Pressure Washer, 300cc Mi- (CM-3600-0MMB)
- Sun Joe Pressure Washers