Shop All Pressure Washers
Sun Joe
SPX2688-MAX Corded Electric Pressure Washer with Accessories - 2050 PSI; 1.8 GPM
Mfr # 200SPX2688MAX
Zoro # G011594731
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 200SPX2688MAX
- Zoro # G011594731
- Country of Origin United States
- Category Pressure Washers
Description
Clear grime with ease when doing yardwork or washing cars with the Sun Joe SPX2688-MAX corded electric pressure washer. Designed with an eco-friendly powerful 13 amp motor this pressure washer can blast up to 2050 PSI of pressure. Along with a 1.8 GPM flow you'll easily be able to eliminate dirt tar grease oil stains and dried mud. The unit comes with 3 different quick connect nozzles that provide 0 to 40 degrees of a spray radius. In addition this pressure washer comes with a 1 liter foam cannon for instances where soap is needed. Just connect the attachment for an automatic dilution for soap foam from the spray nozzle.This unit is outfitted with a 20' steel-reinforced high-pressure hose so you can move easily without having to move the entire unit. For even further convenience in mobility the washer sits atop two wheels making it easy to push around. This pressure washer features a total stop system that automatically shuts off the pump and power when the trigger is not engaged. This safety feature saves energy and elongates the life of the pump.This pressure washer includes a variety of helpful accessories. This includes a 34'' extension wand a garden hose adapter and a needle clean-out tool. It also comes with a 35' GFCI power cord to enable you to roam farther away from the power source. This unit requires a 120V electrical connection for operation. For all building automobile or outdoor tasks the electric pressure washer is the perfect tool for the dirty work.Kit Includes:- 20' high-pressure hose- 1 liter foam cannon- 34'' extension wand- Garden hose adapter- Needle clean-out tool- 35' long power cord- Sun Joe SPX2598-MAX corded electric pressure washer- 3 Quick connect nozzlesOverall Dimensions:Length: 14''Width: 13''Height: 19 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Adaptable Hose-End Sprayer (405-HE)
- CGPRODUCTS 24.5 X 17.5 in. Valiant Stainless Horizontal Door-Reversible (VDH1)
- ECHO Curved Shaft Edger Attachment, 33 In. (99944200470AB)
- CORONA TOOLS Hedge Shears, Straight, Steel, 10" Blade L (HS15150)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10S)
- WESTWARD Light Duty 1900 psi 1.3 gpm Cold Water Electric Pressure Washer (49C155)
- A.R. BLUE CLEAN Pressure Washer, 2300 psi, Electric, Cart (BC390HSS)
- CHAMPION POWER EQUIPMENT Pressure Washer, 2800 psi, 6.5 hp, 2.1 gpm (100778)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader, 4500 psi (85.300.037)
- Sun Joe Pressure Washers