Shop All Pressure Washers
Sun Joe
SPX2598-MAX Corded Electric Pressure Washer - 1500 PSI; 1.2 GPM
Mfr # 200SPX2598MAX
Zoro # G211594654
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 200SPX2598MAX
- Zoro # G211594654
- Country of Origin United States
- Category Pressure Washers
Description
Clear grime with ease when doing yardwork or washing cars with the Sun Joe SPX2598-MAX corded electric pressure washer. Designed with an eco-friendly yet powerful 13 amp motor this pressure washer can blast up to 1500 PSI of pressure. Along with a 1.2 GPM flow you'll easily be able to eliminate dirt tar grease oil stains and dried mud. The unit comes with 3 different spray tips that easily connect to the nozzle and provide 0 to 40 degrees of a spray radius. In addition the unit comes with a 1 liter foam cannon for instances where soap is need. Just connect the attachment for an automatic dilution for soap foam from the spray nozzle.The unit is outfitted with a 20' high-pressure hose so you can move easily without having to move the entire unit. This pressure washer features a total stop system that automatically shuts off the pump and power when the trigger is not engaged. This safety feature saves energy and elongates the life of the pump.This pressure washer includes a variety of helpful accessories including an extension wand a garden hose adapter and a needle clean-out tool. For even further convenience in mobility the washer sits atop two easy-glide wheels so that the unit is easy to push around with optimal control. It also comes with a 35' extension cord to enable you to roam farther away from the power source. When complete wrap the hose around the holder for neater more compact storage. For all building automobile or outdoor tasks the Sun Joe SPX2598-MAX corded electric pressure washer is the perfect tool for the dirty work.Kit Includes:- 3 Quick connect nozzles- 1 liter foam cannon- 35' power cord- Sun Joe SPX2598-MAX corded electric pressure washerOverall Dimensions:Length: 13 3/4''Width: 12 5/8''Height: 19 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco Giants Quad Chair (525-13Q)
- RAID Essentials Organic Spray Ant and Roach Killer 12 oz (2366)
- RMB ELECTRIC Battery Pack 48V, For Mfr. No. RMB MP (MPWEZL02003)
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AC98)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, HP: 7.5 HP (3040EWM)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEC1)
- MI-T-M Medium Duty 2400 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-2403-0MHB)
- PULSAR 3100 PSI 212cc Gas-Powered Pressure Washer with 5 Quick-Connect Tips (W31H19)
- CHAMPION POWER EQUIPMENT Pressure Washer, 2800 psi, 6.5 hp, 2.1 gpm (100778)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- Sun Joe Pressure Washers