Shop All Snow Brushes
Sun Joe
Snow Joe PRO 28-Foot Max Reach Snow Removal Roof Rake with 20-Foot Debris Slide
Mfr # RJ208M
Zoro # G606457366
product price: $69.99
/ea
$69.99
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
- Brand Sun Joe
- MFR # RJ208M
- Zoro # G606457366
- UPC # 842470123267
- Country of Origin China
- Category Snow Brushes
Description
SNOW JOE TO THE RESCUE. Prevent damage due to the heavy snow loads piled onto your roof and save on costly repairs with the Snow Shovel Roof Rake from SNOW JOE. Handy, easy-to-use and affordable, this durable roof rake quickly removes snow and other debris from your roof while you stand safely on solid ground. The heavy-duty polyester slide smoothly and quickly removes snow from hard-to-reach heights. Simply roll the roof rake frame on the easy-glide rollers wheels and snow slides down the 15" x 20' polyester slide. The four included extension poles provide five different length options - 22' , 18' , 14.2' , 10.3' , 6.4' - to suit the tallest or shortest roof. And weighing just 6.2 lbs, this ultra-lightweight, durable winter essential is easy to maneuver. So, when your roof is feeling the weight of winter: Go With Joe. RJ208M Snow Shovel Roof Rake from SNOW JOE. GET EQUIPPED.
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
- KOHLER Module Magneto Digital Ign (24 584 176-S)
- TOTAL SOLUTIONS Extinct Insecticide, 1 gal (849)
- AFTERMARKET Belt Rack 36 8 Hooks (A-BR1-AI)
- VALTERRA Valterra T1003-6MN Bladex Valve Handle - Metal, Bulk (T1003-6MN)
- SUN JOE 20-Foot Extendable Aluminum Snow Shovel Roof Rake w/26-In X 7-Inch Scratch-Free (RJ207M)
- MAX LTD Foam Snow Broom (XD9501)
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- SUBZERO Snow Broom/Scraper, 12-3/4" Head Width (14170)
- SUBZERO Snow Broom/Scraper, 12" Head Width (1220141060)
- SUBZERO SNOW BROM BLACK/ORG 39-61in. (12080)
- SNOW JOE Snow Broom/Scraper, w/Light, 4in1, 18", Black (SJBLZD-LED-BLK)
- Sun Joe Snow Brushes