Shop All Composters, Rain Barrels & Accessories
Sun Joe
SJ-CMPS1 All-Season Outdoor Tumbling Composter with Dual Sliding Chamber
Mfr # 200SJCMPS1
Zoro # G311591126
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 200SJCMPS1
- Zoro # G311591126
- Country of Origin United States
- Category Composters, Rain Barrels & Accessories
Description
Speed up the composting process with this Sun Joe SJ-CMPS1 all-season outdoor tumbling composter with dual sliding chamber. Store anything from food scraps to yard waste in the dual sliding chamber and receive compost in 2-10 weeks. With the dual chamber design you can actually separate the scraps within the device offering more control over the final result. The composter is also made of entirely BPA-free material!The composter combines an aeration system and full 360 degree tumbling design to improve how quickly waste turns into compost. In addition this design eliminates the need to dig through decomposing waste. The 42 gallon drum can hold up to 330 lb. of scraps. Along with a sturdy steel frame it has a heavy-duty barrel that is waterproof and UV-resistant to endure the outdoor elements. There is even a low odor output to keep your composting space from an unpleasant fragrance. Reducing your carbon footprint just got a whole lot simpler with this tumbling composter by Sun Joe.Overall Dimensions:Length: 22 1/2''Width: 8 5/8Height: 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element Air Filter - Foam (18 083 14-S)
- KOHLER Bearing Crankshaft (12 030 05-S)
- YARD TUFF Lawn Tractor Spreader (AS-80LT12)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- SUN JOE Dual Sliding Chamber, All-Season, OD Tumbling Composter, 42 Gal (SJ-CMPS1)
- RESCUE Deluxe Rain Barrel Downspout Diverter Kit (2275-1)
- RESCUE 50-Gallon Whiskey Rain Barrel w/Bands, Planter, Diverter, Hose, Flatback Design, Brown (2243-1)
- CERRAR 2-RSI-Maze 65 Gallon Composter with 1-Cart & 1-Sifter (CE2649309)
- RAINWATER EQUIPMENT 2 in. Stainless Steel Floating Intake Filter w/ 6' Hose (FIF-2-INCH-NSF-51)
- EMSCO GROUP Flat-Sided Rainwater Urns - Sand (2233-1)
- RESCUE 50-Gallon Whiskey Rain Barrel w/Bands, Planter, Diverter, Hose, Flatback Design, Gray (2244-1)
- Sun Joe Watering & Irrigation