Shop All Pressure Washer Nozzles
Sun Joe
Pressure Washer Brass Connector
Mfr # SPX-BSC
Zoro # G0548657
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2030 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sun Joe
- MFR # SPX-BSC
- Zoro # G0548657
- UPC # 810829022240
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Max. Pressure | 2030 psi |
Item | Pressure Washer Brass Connector |
Description
Pressure Washer Brass Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 5/4000 3400RPM (21566)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1208)
- ZORO SELECT Fence Post, 60 H x 3 1/2 W In., Steel (46V228)
- MOSMATIC High Pressure Gun, 5000 PSI (29.081)
- SUN JOE Extension Pressure Washer Hose, 25 ft. (SPX-25H)
- SUN JOE Quick-Connect Kit, for Pressure Washer (SPX-UQC)
- SUN JOE Spray Wand, for Pressure Washer (SPX-MARW1)
- SUN JOE Water Replacement Trigger Gun (SPX3000-31)
- RAINDRIP Raindrip PC8010B 10 Pack 2 Gph Pressure Compensating Dripper (122260)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7103-DR)
- MI-T-M Mi-T-M AW-7300 AW-7510-0003 Rotary Nozzle, 3 in Orifice (AW-7510-0003)
- Sun Joe Pressure Washer Nozzles