Shop All Portable & Inverter Generators
Sun Joe
Portable Generator, 3,000 W Rated, 5,000 W Surge, 120V AC/15.2V DC/12V DC/5V DC, 10/3/2.4/2/1.5 A
Mfr # PPG400
Zoro # G206470611
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Rated Watts 3,000 W
- Surge Watts 5,000 W
- Rated Voltage 120V AC/15.2V DC/12V DC/5V DC
- Generator Amps 10/3/2.4/2/1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # PPG400
- Zoro # G206470611
- UPC # 842470126091
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Generator Rated Watts | 3,000 W |
Surge Watts | 5,000 W |
Rated Voltage | 120V AC/15.2V DC/12V DC/5V DC |
Generator Amps | 10/3/2.4/2/1.5 |
Description
GET CHARGED UP! Give your family peace-of-mind during power outages and while away from home with the 384 Wh Portable Power Station by SUN JOE. Designed as a portable generator, this power-packed, multi-port dynamo works to quickly recharge your devices, so you'll never be without power again on the road or in a blackout. Just connect your devices to appropriate charging receptacles and get powered up!
Equipped with two onboard AC outlets, two USB-A ports + two USB-C ports, one 12V D.C. receptacle, a car port charger, an LED light for added safety, and even includes a convenient wireless smartphone charging dock. Charge a laptop, recharge a tablet, an e-reader or power a lamp - this all-in-one power solution has everything you'll need to keep your busy life running even when the power is out.
SUN JOE's eco-friendly Power Station charges up in just 12 hours to safely and reliably power a mini-fridge (up to 30 hours), mobile phones, lights, laptops + small appliances. Enjoy a lightweight, portable + compact power supply with multiple charging ports and over-voltage + short-circuit protection safety features - ideal for use camping, on boat, at the worksite, with the RV, or tailgating. Take the power where you want it with the one generator featuring countless cordless possibilities! GET EQUIPPED.
Equipped with two onboard AC outlets, two USB-A ports + two USB-C ports, one 12V D.C. receptacle, a car port charger, an LED light for added safety, and even includes a convenient wireless smartphone charging dock. Charge a laptop, recharge a tablet, an e-reader or power a lamp - this all-in-one power solution has everything you'll need to keep your busy life running even when the power is out.
SUN JOE's eco-friendly Power Station charges up in just 12 hours to safely and reliably power a mini-fridge (up to 30 hours), mobile phones, lights, laptops + small appliances. Enjoy a lightweight, portable + compact power supply with multiple charging ports and over-voltage + short-circuit protection safety features - ideal for use camping, on boat, at the worksite, with the RV, or tailgating. Take the power where you want it with the one generator featuring countless cordless possibilities! GET EQUIPPED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W2-US)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- DAYTON Portable Generator, Diesel, 5,000 W Rated, 9,160 W Surge, Electric, Recoil Start, 120/240V AC (GEN-6000-1GKD)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- GLOBAL INDUSTRIAL Portable Power System, 40AH/500W (436980)
- Sun Joe Portable & Inverter Generators