Shop All Portable & Inverter Generators
Sun Joe
Portable Generator, 120V AC/15.2V DC/12V DC/5V DC, 10/3/2.4/2/1.5 A
Mfr # PPG300
Zoro # G006470613
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Voltage 120V AC/15.2V DC/12V DC/5V DC
- Generator Amps 10/3/2.4/2/1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # PPG300
- Zoro # G006470613
- UPC # 842470126084
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Rated Voltage | 120V AC/15.2V DC/12V DC/5V DC |
Generator Amps | 10/3/2.4/2/1.5 |
Description
GET CHARGED UP! Give your family peace-of-mind during power outages and while away from home with the 307 Wh Portable Power Station by SUN JOE. Designed as a portable generator, this power-packed, multi-port dynamo works to quickly recharge your devices, so you'll never be without power again on the road or in a blackout. Just connect your devices to appropriate charging receptacles and get powered up!
Equipped with an onboard AC outlet, two USB-A ports, one USB-C port, and two built-in LED lights for added safety and illumination, this all-in-one solution has everything you'll need to get back up and running - even when the power isn't! Charge a laptop, a tablet, an e-reader, and a phone - up to 5 devices all at once!
SUN JOE's eco-friendly Power Station charges up in just 10 hours to safely and reliably power a mini-fridge (up to 24 hours), smartphones, lamps, laptops + small appliances. Enjoy a lightweight, portable + compact power supply with multiple charging ports and over-voltage + short-circuit protection safety features - ideal for use camping, on boat, at the worksite, with the RV, or tailgating. Take the power where you want it with the one generator featuring countless cordless possibilities! GET EQUIPPED.
Equipped with an onboard AC outlet, two USB-A ports, one USB-C port, and two built-in LED lights for added safety and illumination, this all-in-one solution has everything you'll need to get back up and running - even when the power isn't! Charge a laptop, a tablet, an e-reader, and a phone - up to 5 devices all at once!
SUN JOE's eco-friendly Power Station charges up in just 10 hours to safely and reliably power a mini-fridge (up to 24 hours), smartphones, lamps, laptops + small appliances. Enjoy a lightweight, portable + compact power supply with multiple charging ports and over-voltage + short-circuit protection safety features - ideal for use camping, on boat, at the worksite, with the RV, or tailgating. Take the power where you want it with the one generator featuring countless cordless possibilities! GET EQUIPPED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- SIMPSON Portable Generator, Gasoline, 7,500 W Rated, 9,375 W Surge, Electric, Recoil Start, 120/240V AC (SPG7593E)
- SIMPSON Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 20/30 A (SPG3645)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- Sun Joe Portable & Inverter Generators