Shop All Pressure Washers
Sun Joe
Medium Duty 2300 psi Water Electric Pressure Washer
Mfr # SPX3501
Zoro # G6513320
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer Flow Rate 1.48 gpm
- Power Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SPX3501
- Zoro # G6513320
- UPC # 842470105348
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2000 psi |
Item | Brushless Electric Pressure Washer |
Pressure Washer Flow Rate | 1.48 gpm |
Power Type | Electric |
Description
Brushless Electric Pressure Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Ignition Coil KOHLER (33-333)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3040)
- LOGO BRANDS Tennessee Round Table (217-31)
- WEDGE-LOC Gate Hinge Set (115)
- SUN JOE Sun Joe 24V iON+ Cordless 350-PSI 0.6-GPM Power Cleaner - Core Tool (24V-PP350-CT)
- SUN JOE SPX3550 Brushless Induction Corded Electric Pressure Washer with 5 Quick Connect Nozzles (200SPX3550)
- JENNY PRODUCTS PRESSURE WASHER COLD 1500 PSI (JEHPJ-1530-E)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- SIMPSON Triplex Plunger Pump (60843)
- DELCO Hot Water Pressure Washer (65142)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- Sun Joe Pressure Washers