Shop All Pressure Washers
This Product is Discontinued
Sun Joe
Medium Duty 2030 psi 1.7 gpm Cold Water Electric Pressure Washer (Discontinued)
Mfr # SPX3001
Zoro # G0547939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 1450 psi
- Power Type Electric
- Pressure Washer Style Cart
- Pressure Washer Flow Rate 1.76 gpm
- Operating Pressure 2030 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SPX3001
- Zoro # G0547939
- UPC # 810829022059
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 1450 psi |
Power Type | Electric |
Pressure Washer Style | Cart |
Pressure Washer Flow Rate | 1.76 gpm |
Operating Pressure | 2030 psi |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Pressure Washer Water Type | Cold |
Description
Electric Pressure Washer,w/Reel,2030PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.