Shop All Pressure Washers
This Product is Discontinued
Sun Joe
Light Duty 1740 psi Water Electric Pressure Washer (Discontinued)
Mfr # SPX1500
Zoro # G0548228
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 1160 psi
- Pressure Washer Duty Rating Light Duty
- Power Type Electric
- Operating Pressure 1740 psi
- Pressure Washer Flow Rate 1.59 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SPX1500
- Zoro # G0548228
- UPC # 810829025173
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 1160 psi |
Pressure Washer Duty Rating | Light Duty |
Item | Pressure Washer |
Power Type | Electric |
Operating Pressure | 1740 psi |
Pressure Washer Flow Rate | 1.59 gpm |
Description
Electric Pressure Washer,1740 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.