Shop All Garden Hoses
This Product is Discontinued
Sun Joe
Heavy-Duty, Garden Hose, 50ft., 5/8" Flow (Discontinued)
Mfr # AJH58-50
Zoro # G3490011
This Product is Discontinued
Key Features
- Hose Length 50 ft.
- Size O.D.: 5/8"
- Connection Zinc Fittings; Leak Proof Connections; Protective Bend Restrictor Sleeve
- Garden Hose Type Heavy Duty
- Hose Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # AJH58-50
- Zoro # G3490011
- UPC # 842470101142
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Length | 50 ft. |
Size | O.D.: 5/8" |
Details
Item | Garden Hose |
Connection | Zinc Fittings; Leak Proof Connections; Protective Bend Restrictor Sleeve |
Garden Hose Type | Heavy Duty |
Hose Material | Polyvinyl Chloride (PVC) |
Features | BPA Free; Kink Resistant; Lead Free; Phthalate Free |
Description
Item Heavy-Duty,Garden Hose,50ft.,5/8 In. Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.