Shop All Pressure Washer Nozzles
Sun Joe
Extension Pressure Washer Hose, 25 ft.
Mfr # SPX-25H
Zoro # G0548779
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2030 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # SPX-25H
- Zoro # G0548779
- UPC # 810829022080
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Item | Extension Pressure Washer Hose,25 ft. |
Max. Pressure | 2030 psi |
Description
Extension Pressure Washer Hose,25 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Jet-Fit Express Trimmer Head (55-406-0)
- E-Z UP Endeavor Shelter, 10x20 Ft., Aluminum Blac (END3ABK20KRB)
- FIMCO Left/Right Body Nozzle Complete (7771783)
- BRIGGS & STRATTON Wheel Assembly - Front (1401381601MA)
- SUN JOE Water Replacement Trigger Gun (SPX3000-31)
- SUN JOE Pressure Washer Brass Connector (SPX-BSC)
- SUN JOE Quick-Connect Kit, for Pressure Washer (SPX-UQC)
- SUN JOE Spray Wand, for Pressure Washer (SPX-MARW1)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1512)
- BE PRESSURE SUPPLY Optional #3.5 Nozzle Set (85.210.035BEP)
- KARCHER Karcher 8.641-028.0 Spray Nozzle, 3-1/2 gpm Orifice, 25 deg (8.641-028.0)
- Sun Joe Pressure Washer Nozzles